Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 26 pc
Mfr # 120080
Zoro # G9813734
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 26
- Includes Full polish 12 point combination wrenches
- Color Silver
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 120080
- Zoro # G9813734
- UPC # 660731601633
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 26 |
Includes | Full polish 12 point combination wrenches |
Color | Silver |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”. |
Material | Steel |
Weight | 27.56 lbs |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- ELESA Brass boss, threaded hole, ERX.95 B-1/2-13-C4 (ERX-B (inch sizes))
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-11' 0)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- URREA 12-point black finish combination wrench set (15 pieces). (1200FB)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- Urrea Combination Wrench Sets