Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 15PC mm
Mfr # 1200FM
Zoro # G9833124
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench sets, 15 pieces
- Material Steel
- Color Silver
- Weight 5.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200FM
- Zoro # G9833124
- UPC # 660731601718
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 15 |
Includes | Wrench sets, 15 pieces |
Material | Steel |
Color | Silver |
Weight | 5.01 lbs |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm. |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Speed Brace, 3/8" Square Drive (009100862)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- V-8 TOOLS Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs (8307)
- Urrea Wrenches