Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 14 pc
Mfr # 1200D
Zoro # G9828251
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Includes Full polish 12 point combination wrenches, 14 pieces
- Color Silver
- Weight 7 lbs
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200D
- Zoro # G9828251
- UPC # 660731601688
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 14 |
Includes | Full polish 12 point combination wrenches, 14 pieces |
Color | Silver |
Weight | 7 lbs |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”. |
Material | Steel |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA Full polished 12-pt extra long combination wrench set 11 pc (1200AL)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- Urrea Combination Wrench Sets