Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 10 pc
Mfr # 1200G
Zoro # G9805860
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench sets, 10 pieces
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
- Weight 2.73 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200G
- Zoro # G9805860
- UPC # 660731601732
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 10 |
Includes | Wrench sets, 10 pieces |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”. |
Weight | 2.73 lbs |
Material | Steel |
Color | Silver |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Waterpump Pliers Mx (07157 63815)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000H)
- URREA Urrea Metric Combination Wrench Set, 1200QM, 6 & 12 Pt, 6-32 mm Opening Sizes, 26 Pcs (1200QM)
- VIM PRODUCTS 9 Piece Midget 6 Point Box Combination Wrench Set (CW100)
- Urrea Wrenches