Shop All Combination Wrenches
Urrea
Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size
Mfr # 8182
Zoro # G9711893
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 10-5/16"
- Includes Full polish 12-point box-end wrenches
- Head Size 5/8” x 11/16”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8182
- Zoro # G9711893
- UPC # 660731621563
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10-5/16" |
Head Size | 5/8” x 11/16” |
Details
Application | Heavy duty |
Includes | Full polish 12-point box-end wrenches |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 5/8" x 11/16". Total length: 10-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Adjustable hook Wrenchs Size2 45-90 mm (44010002)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/8" (1195)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- DRILL AMERICA m11x.75 Carbon Steel Hex Die (DWTSMH11X.75)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point extra long combination wrench 17 mm opening size (1217ML)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88708)
- Urrea Combination Wrenches