Shop All Combination Wrenches
Urrea
Full polished 12-pt 45° box-end wreches, 25/32" X 11/16" opening size
Mfr # 8183
Zoro # G9729752
product price: $13.55
/ea
Sold in multiples of 6 for $81.30
$81.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish 12-point box-end wrenches
- Application Heavy duty
- Overall Length 11-1/2"
- Head Size 25/32” x 13/16”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8183
- Zoro # G9729752
- UPC # 660731621570
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-1/2" |
Head Size | 25/32” x 13/16” |
Details
Includes | Full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 25/32" x 13/16". Total length: 11-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- WESTWARD Sledge Hammer, 3 lb., 15-1/4in OAL, Hickory (4YR67)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- URREA High-leverage wrench bars, 1" internal diameter. (26HL3B)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 12-point extra long combination wrench 13 mm opening size (1213ML)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- MILWAUKEE TOOL 13/16 in. SAE Combination Wrench (45-96-9426)
- Urrea Combination Wrenches