Shop All Combination Wrenches
Urrea
Full polished 12-pt 45° box-end wreches, 1-1/16"X1-1/8" opening size
Mfr # 8186
Zoro # G9712173
product price: $34.19
/ea
Sold in multiples of 6 for $205.14
$205.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-1/32"
- Includes Full polish 12-point box-end wrenches
- Application Heavy duty
- Head Size 1-1/16” x 1-1/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8186
- Zoro # G9712173
- UPC # 660731621600
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-1/32" |
Head Size | 1-1/16” x 1-1/8” |
Details
Includes | Full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 1-1/16" x 1-1/8". Total length: 15-1/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 4" (HMX.7/8)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXY4)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA Full polished 12-point 15° box-end wrench, 7/16" x 1/2" opening size (1125)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished 12-point 45° box-end wrech, 9 Mm X 11 Mm opening size. (80911)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- SUNEX 1-1/2 Raised Panel Jumbo Combi Wrench (948A)
- Urrea Combination Wrenches