Shop All Combination Wrenches
Urrea
Full polished 12-pt 45° box-end wrech, 3/8" X 7/16" opening size
Mfr # 8180
Zoro # G9730994
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-13/16"
- Includes Full polish 12-point box-end wrenches
- Application Heavy duty
- Head Size 3/8” x 7/16”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8180
- Zoro # G9730994
- UPC # 660731621549
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-13/16" |
Head Size | 3/8” x 7/16” |
Details
Includes | Full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 3/8" x 7/16". Total length: 7-13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Milling Machine Adapter, NST/NMTB 40 to R8 (8-336-805Q)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 3/4 in L (J4990R-7M)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- Urrea Combination Wrenches