Shop All Combination Wrench Sets
Urrea
Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric
Mfr # 1100DM
Zoro # G9730985
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench sets, 7 pieces
- Material Steel
- Weight 1.85 lbs
- Features Set of 7 pieces (metric) with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 8 x 9mm, 10 x 11mm, 11 x 13mm, 12 x 13mm, 14 x 15mm, 16 x 18mm, 17 x 19mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1100DM
- Zoro # G9730985
- UPC # 660731649529
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 7 |
Includes | Wrench sets, 7 pieces |
Material | Steel |
Weight | 1.85 lbs |
Features | Set of 7 pieces (metric) with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 8 x 9mm, 10 x 11mm, 11 x 13mm, 12 x 13mm, 14 x 15mm, 16 x 18mm, 17 x 19mm. |
Color | Silver |
Item | Wrench set |
Description
Set of 7 pieces (metric) with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Wrenches sizes included: 8 x 9mm, 10 x 11mm, 11 x 13mm, 12 x 13mm, 14 x 15mm, 16 x 18mm, 17 x 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN STRAP WRENCH 18" (TL21316)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- KODIAK CUTTING TOOLS #3 Screw Extractor High Speed Steel (5415036)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- URREA 12-point black finish combination wrench set (15 pieces). (1200FB)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- Urrea Wrenches