Shop All Combination Wrench Sets
Urrea
Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric
Mfr # 1100SM
Zoro # G9730425
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes Wrench sets, 11 pieces
- Material Steel
- Features Set of 11 pieces (metric) with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 8 x 9mm, 10 x 11mm, 11 x 13mm, 12 x 13mm, 14 x 15mm, 16 x 18mm, 17 x 19mm, 21 x 24mm, 22 x 24mm, 27 x 30mm, 30 x 32mm.
- Weight 8.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1100SM
- Zoro # G9730425
- UPC # 660731649512
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 11 |
Includes | Wrench sets, 11 pieces |
Material | Steel |
Features | Set of 11 pieces (metric) with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 8 x 9mm, 10 x 11mm, 11 x 13mm, 12 x 13mm, 14 x 15mm, 16 x 18mm, 17 x 19mm, 21 x 24mm, 22 x 24mm, 27 x 30mm, 30 x 32mm. |
Weight | 8.09 lbs |
Color | Silver |
Item | Wrench set |
Description
When you need to work in tight spaces, you can count on the URREA 1100SM Full polished 1. point 15° box-end wrenches. The set comes with 11 pieces with nickel-chrome finish that prevents corrosion and full-polish finish that makes it easy to clean. It also features an oval handle for a more comfortable grip. With its 15° offset angle, the wrench facilitates performance in difficult areas. 30° recuperation angle is included as well. The URREA 1100SM Full polished 1. point 15° box end wrenches are high quality tools perfect for any mechanic's toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- DUCK BRAND Carpet Tape, 1.88" x 75 ft., 3" Core, White (442062)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- STEELMAN 12-Piece SAE 6-Point Combination Wrench Set (78535)
- Urrea Wrenches