Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size
Mfr # 1052M
Zoro # G9748381
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 8 x 10 mm. Total length: 4-5/8".
- Application Heavy duty
- Includes Metric full polish 12-point
- Head Size 8 x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1052M
- Zoro # G9748381
- UPC # 660731691726
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 8 x 10 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 8 x 10 mm. Total length: 4-5/8". |
Application | Heavy duty |
Includes | Metric full polish 12-point |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 8 x 10 mm. Total length: 4-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 Carbon Steel Hex Rethreading Die (DWTHX1126)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA 12-point black finish combination wrench 9 mm opening size (1209MB)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- Urrea Wrenches