Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 22 Mm X 24 Mm opening size
Mfr # 1073M
Zoro # G9730671
product price: $15.19
/ea
Sold in multiples of 6 for $91.14
$91.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 22 x 24 mm. Total length: 13-7/8".
- Application Heavy duty
- Includes Metric full polish 12-point
- Head Size 22 x 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1073M
- Zoro # G9730671
- UPC # 660731649666
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 22 x 24 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 22 x 24 mm. Total length: 13-7/8". |
Application | Heavy duty |
Includes | Metric full polish 12-point |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 22 x 24 mm. Total length: 13-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- STANLEY Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (86-207)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 12-point black finish combination wrench 1-5/8" opening size (1252B)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- Urrea Combination Wrenches