Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 21 Mm X 24 Mm opening size
Mfr # 1072M
Zoro # G9711805
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 21 x 24 mm. Total length: 13-7/8".
- Includes Metric full polish 12-point
- Application Heavy duty
- Head Size 21 x 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1072M
- Zoro # G9711805
- UPC # 660731649901
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 21 x 24 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 21 x 24 mm. Total length: 13-7/8". |
Includes | Metric full polish 12-point |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 21 x 24 mm. Total length: 13-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Inner Tie Rod Removal Tool (946)
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- GEARWRENCH 14mm 6 Point Combination Wrench (81762)
- Urrea Combination Wrenches