Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 17 Mm X 19 Mm opening size
Mfr # 1065M
Zoro # G9732001
product price: $12.59
/ea
Sold in multiples of 6 for $75.54
$75.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 17 x 19 mm. Total length: 11-1/4".
- Application Heavy duty
- Includes Metric full polish 12-point
- Head Size 17 x 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1065M
- Zoro # G9732001
- UPC # 660731649659
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 17 x 19 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 17 x 19 mm. Total length: 11-1/4". |
Application | Heavy duty |
Includes | Metric full polish 12-point |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 17 x 19 mm. Total length: 11-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC (174538)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L (GN6C----S5-----)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- URREA Full polished 12-point 15° box-end wrench, 7/16" x 1/2" opening size (1125)
- URREA 12-point Full polished flex head Wrench, 13 mm opening size (1270-13M)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- MILWAUKEE TOOL 10mm Metric Combination Wrench (45-96-9510)
- Urrea Wrenches