Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size
Mfr # 1162
Zoro # G9730242
product price: $48.69
/ea
Sold in multiples of 6 for $292.14
$292.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-7/16" x 1-1/2". Total length: 22-1/4".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 1-7/16" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1162
- Zoro # G9730242
- UPC # 660731601169
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-7/16" x 1-1/2" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-7/16" x 1-1/2". Total length: 22-1/4". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1-7/16" x 1-1/2". Total length: 22-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- URREA 12-point black finish combination wrench 23 mm opening size (1223MB)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA Full polished 12-point 15° box-end wrench, 7/16" x 1/2" opening size (1125)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8 in. (W330C)
- Urrea Combination Wrenches