Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size
Mfr # 1155
Zoro # G9740094
Sold in multiples of 6 for $202.14
$202.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/4" x 1-5/16". Total length: 19-1/4".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 1-1/4" x 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1155
- Zoro # G9740094
- UPC # 660731601145
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-1/4" x 1-5/16" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/4" x 1-5/16". Total length: 19-1/4". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1-1/4" x 1-5/16". Total length: 19-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Sp"ner Handle, 1/4" Drive (KTI21061)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA 9/16" Non-sparking Combination 12-point Wrench (UH1218)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- PROTO Combination Wrench, SAE, 1/8in Size (J1204EFS)
- Urrea Combination Wrenches