Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size
Mfr # 1150
Zoro # G9740200
product price: $26.59
/ea
Sold in multiples of 6 for $159.54
$159.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/8". Total length: 17-1/4".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 1-1/16" x 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1150
- Zoro # G9740200
- UPC # 660731601121
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-1/16" x 1-1/8" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/8". Total length: 17-1/4". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/8". Total length: 17-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Steel (K0116.2061X60)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- Urrea Combination Wrenches