Shop All Combination Wrench Sets
Urrea
Full polished 12-point combination wrench set 7 pc
Mfr # 1200H
Zoro # G9805763
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench sets, 7 pieces
- Weight 2.3 lbs
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4".
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200H
- Zoro # G9805763
- UPC # 660731601749
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 7 |
Includes | Wrench sets, 7 pieces |
Weight | 2.3 lbs |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4". |
Color | Silver |
Material | Steel |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- Urrea Combination Wrench Sets