Shop All Combination Wrench Sets
Urrea
Full polished 12-point 45° box-end wreches (set of 6 pieces), inches
Mfr # 8100C
Zoro # G9731730
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes Wrench set, 6 pieces
- Weight 3.65 lbs
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8100C
- Zoro # G9731730
- UPC # 660731621365
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 16.14 in |
Details
Number of Pieces | 6 |
Includes | Wrench set, 6 pieces |
Weight | 3.65 lbs |
Color | Silver |
Material | Steel |
Item | Wrench set |
Description
Set of 6 pieces with nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Wrenches sizes included: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 25/32" x 13/16", 3/4" x 7/8", 15/16" x 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-153 Single Notch Darby, 48" One Side Serrated Magnesium (83-153)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- URREA Wrench Set, 7Pc Flex Comb Rtch (12MF7M)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- TEKTON Stubby Combination Wrench Set with Pouch, 12-Piece (8-19 mm) (WRN01190)
- Urrea Combination Wrench Sets