Shop All Combination Wrenches
Urrea
Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size
Mfr # 8184
Zoro # G9711780
product price: $16.15
/ea
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish 12-point box-end wrenches
- Application Heavy duty
- Overall Length 12-3/4"
- Head Size 3/4” x 7/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8184
- Zoro # G9711780
- UPC # 660731621587
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-3/4" |
Head Size | 3/4” x 7/8” |
Details
Includes | Full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 3/4" x 7/8". Total length: 12-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP3)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250PF)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA 12-point Full polished flex head Wrench, 13 mm opening size (1270-13M)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- Urrea Combination Wrenches