Shop All Combination Wrenches
Urrea
Full polished 12-point 45° box-end wreches, 15/16" X 1" opening size
Mfr # 8185
Zoro # G9711525
product price: $25.55
/ea
Sold in multiples of 6 for $153.30
$153.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 14-1/6"
- Includes Full polish 12-point box-end wrenches
- Head Size 15/16” x 1”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8185
- Zoro # G9711525
- UPC # 660731621594
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 14-1/6" |
Head Size | 15/16” x 1” |
Details
Application | Heavy duty |
Includes | Full polish 12-point box-end wrenches |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 15/16" x 1". Total length: 14-1/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3358)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00D-SA)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11621)
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- PROTO Combination Wrench, 11-27/64" Length (J1220M-T500)
- Urrea Combination Wrenches