Shop All Combination Wrenches
Urrea
Full polished 12-point 45° box-end wrech, 9 Mm X 11 Mm opening size.
Mfr # 80911
Zoro # G9712523
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish 12-point box-end wrenches
- Overall Length 7-3/4"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 80911
- Zoro # G9712523
- UPC # 660731621358
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-3/4" |
Head Size | 9 x 11 mm |
Details
Includes | Metric full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 9 x 11 mm. Total length: 7-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Plate, 16" L, 1/4" Drive Size (92602057017)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- WILTON Collar Assembly, For Use With 300 and 350 Machinist Bench Vise (2904000)
- LINK 10MM HSS Se 10.32 X 14.29 Drill 16.66 Cbore 12.70 Shank 52.39 Oal (75-L2-525)
- URREA 12-point black finish combination wrench 5/8" opening size (1220B)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- URREA Full polished 12-point 15° box-end wrench, 7/16" x 1/2" opening size (1125)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- Urrea Combination Wrenches