Shop All Combination Wrenches
Urrea
Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size.
Mfr # 81215
Zoro # G9730680
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish 12-point box-end wrenches
- Overall Length 9"
- Application Heavy duty
- Head Size 12 x 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 81215
- Zoro # G9730680
- UPC # 660731674385
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 9" |
Head Size | 12 x 15 mm |
Details
Includes | Metric full polish 12-point box-end wrenches |
Application | Heavy duty |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 12 x 15 mm. Total length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA Satin Finish 12-point Combination Wrench 30 MM (1230MA)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- Urrea Combination Wrenches