Shop All Combination Wrench Sets
Urrea
Full polished 12-point 15° box-end wrench set, 10pcs
Mfr # 1100D
Zoro # G9711911
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench sets, 10 pieces
- Material Steel
- Color Silver
- Weight 4.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1100D
- Zoro # G9711911
- UPC # 660731600926
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 10 |
Includes | Wrench sets, 10 pieces |
Material | Steel |
Color | Silver |
Weight | 4.6 lbs |
Features | Set of 10 pieces with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 5/16" x 3/8", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 5/8" x 11/16", 11/16" x 3/4", 3/4" x 7/8", 13/16" x 7/8", 15/16" x 1". |
Item | Wrench set |
Description
15° offset angle facilitates performance in difficult areas. The URREA 1100D Full polished 12-point 15° box-end wrench set provides you with easy access to hard to reach areas. 30° recuperation angle allows the wrenches to slide back into place easily, preventing any damage that might occur if they are forced out of position. With these 10 pieces, the URREA 1100D Full polished 12-point 15° box-end wrench set is just what you need for your job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- URREA Satin finish 12pt combination wrench set 25 pc (1200QMA)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- Urrea Combination Wrench Sets