Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 9/16" x 5/8" opening size
Mfr # 1130
Zoro # G9746674
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 9/16" x 5/8". Total length: 5-3/4".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 9/16" x 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1130
- Zoro # G9746674
- UPC # 660731601053
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 9/16" x 5/8" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 9/16" x 5/8". Total length: 5-3/4". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 9/16" x 5/8". Total length: 5-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T15 Insert Bits (25 Pk) (48-32-4134)
- CURRENT TOOLS 77 Electric Conduit Bender with 700R 1/2"-2" Rigid Shoe Group (77RIG)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/8 (C03673)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- PROTO Combination Wrench, 1-7/8" Sz, 28" Length (J1260)
- Urrea Combination Wrenches