Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size
Mfr # 1134
Zoro # G9746561
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 5/8" x 11/16". Total length: 10-5/8".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 5/8" x 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1134
- Zoro # G9746561
- UPC # 660731601077
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 5/8" x 11/16" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 5/8" x 11/16". Total length: 10-5/8". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 5/8" x 11/16". Total length: 10-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- BLACK & DECKER Spacer (91968-00)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Full polished 12-pt 15° box-end wrench, 27 Mm X 30 Mm opening size (1077M)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- Urrea Wrenches