Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 5/16" x 3/8" opening size
Mfr # 1120
Zoro # G9713065
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 5/16" x 3/8". Total length: 4-1/4".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 5/16" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1120
- Zoro # G9713065
- UPC # 660731600940
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 5/16" x 3/8" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 5/16" x 3/8". Total length: 4-1/4". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 5/16" x 3/8". Total length: 4-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Tool Holder - Standard Gripit, PK6 (5045)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- BIG HORN Panic Stop Switch (18805)
- DEWALT 3-in Locking Magnetic Screwdriving Bit Holder (DWA3HLDFT)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- Urrea Wrenches