Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 3/8" x 7/16" opening size
Mfr # 1122
Zoro # G9713083
product price: $5.59
/ea
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 3/8" x 7/16". Total length: 4-5/8".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 3/8" x 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1122
- Zoro # G9713083
- UPC # 660731600964
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 3/8" x 7/16" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 3/8" x 7/16". Total length: 4-5/8". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 3/8" x 7/16". Total length: 4-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- PROTO CARBON SCRAPER 1" (POJ2342)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- POWERBUILT 19Mm Long Pattern Combination Wrench (640489)
- Urrea Wrenches