Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size
Mfr # 1139
Zoro # G9748232
product price: $10.65
/ea
Sold in multiples of 6 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 3/4" x 7/8". Total length: 13-1/8".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 3/4" x 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1139
- Zoro # G9748232
- UPC # 660731601091
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 3/4" x 7/8" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 3/4" x 7/8". Total length: 13-1/8". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 3/4" x 7/8". Total length: 13-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- HYDE HAWK MXGRIP PRO 10""W (09074)
- HOUGEN Replacement pilot drill 11089 & 14001 Arbor, 3PK (03913C)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA 13/16" Non-sparking Combination 12-point Wrench (UH1226)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- URREA Full polished Open-end Wrench, 14 mm X 15 mm opening size (31415)
- TEKTON 15 mm Combination Wrench (18285)
- Urrea Wrenches