Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size
Mfr # 1135
Zoro # G9748564
product price: $9.55
/ea
Sold in multiples of 6 for $57.30
$57.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 11/16" x 3/4". Total length: 11-1/4".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 11/16" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1135
- Zoro # G9748564
- UPC # 660731601084
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 11/16" x 3/4" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 11/16" x 3/4". Total length: 11-1/4". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 11/16" x 3/4". Total length: 11-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- BON TOOL Bon 84-757 Floor Scraper, Macho 36" Steel Handle (84-757)
- PROTO #5 Drive Impact Socket 2 in Size, Standard Socket, black oxide (J09932)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J6909M)
- URREA 12-point black finish combination wrench 16 mm opening size (1216MB)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- URREA Satin Finish 12-point Combination Wrench 51 MM (1251MA)
- Urrea Wrenches