Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 15/16" x 1" opening size
Mfr # 1145
Zoro # G9713214
product price: $16.25
/ea
Sold in multiples of 6 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 15/16" x 1". Total length: 15-1/2".
- Application Heavy duty
- Includes Sae full polish 12-point 15" box-end wrenches
- Head Size 15/16" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1145
- Zoro # G9713214
- UPC # 660731601114
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 15/16" x 1" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 15/16" x 1". Total length: 15-1/2". |
Application | Heavy duty |
Includes | Sae full polish 12-point 15" box-end wrenches |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 15/16" x 1". Total length: 15-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- URREA 12-point black finish combination wrench 5/8" opening size (1220B)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- HHIP 3/4" Combination Wrench (7023-1010)
- Urrea Wrenches