Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size
Mfr # 1061M
Zoro # G9730294
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 14 x 15 mm. Total length: 5-3/4".
- Includes Metric full polish 12-point
- Application Heavy duty
- Head Size 14 x 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1061M
- Zoro # G9730294
- UPC # 660731649635
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 14 x 15 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 14 x 15 mm. Total length: 5-3/4". |
Includes | Metric full polish 12-point |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 14 x 15 mm. Total length: 5-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/16 (44036)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- URREA Satin Finish 12-point Combination Wrench 65 MM (1265M)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point black finish combination wrench 1-7/8" opening size (1260B)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- CAPRI TOOLS 13/16 in 12-Point Combination Wrench (1-1410)
- Urrea Wrenches