Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size
Mfr # 1140
Zoro # G9731870
Sold in multiples of 6 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 13/16" x 7/8". Total length: 13-7/8".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 13/16" x 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1140
- Zoro # G9731870
- UPC # 660731601107
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 13/16" x 7/8" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 13/16" x 7/8". Total length: 13-7/8". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 13/16" x 7/8". Total length: 13-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 19Mm Non-sparking Combination 12-point Wrench (UH1219M)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA Full polished 12-pt 15° box-end wrench, 27 Mm X 30 Mm opening size (1077M)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1122)
- Urrea Wrenches