Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size
Mfr # 1054M
Zoro # G9748451
product price: $5.79
/ea
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 11 x 13 mm. Total length: 5".
- Application Heavy duty
- Includes Metric full polish 12-point
- Head Size 11 x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1054M
- Zoro # G9748451
- UPC # 660731649611
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 11 x 13 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 11 x 13 mm. Total length: 5". |
Application | Heavy duty |
Includes | Metric full polish 12-point |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 11 x 13 mm. Total length: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- MILWAUKEE TOOL 7/16" Flex Head Ratcheting Combination Wrench (45-96-9813)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA 12-point black finish combination wrench 23 mm opening size (1223MB)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- Urrea Combination Wrenches