Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size
Mfr # 1053M
Zoro # G9748652
product price: $5.75
/ea
Sold in multiples of 6 for $34.50
$34.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 10 x 11 mm. Total length: 4-5/8".
- Includes Metric full polish 12-point
- Application Heavy duty
- Head Size 10 x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1053M
- Zoro # G9748652
- UPC # 660731649604
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 10 x 11 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 10 x 11 mm. Total length: 4-5/8". |
Includes | Metric full polish 12-point |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 10 x 11 mm. Total length: 4-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES FASTENING TOOL 3/8 IN - 1 IN BK/YL (69PTBJ0010C)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- KRAFT TOOL Elite Series Carbon Steel Tro, 12"x5 (PLE468)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- URREA 1-1/16" Non-sparking Combination 12-point Wrench (UH1234)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- Urrea Combination Wrenches