Shop All Cutting Pliers
Urrea
Full flush cut Plier 5-1/8"
Mfr # 170M
Zoro # G9799113
Sold in multiples of 6 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5-1/8"
- Application Industrial duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 170M
- Zoro # G9799113
- UPC # 660731604313
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 5-1/8" |
Jaw width | 3/4" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Handle Color | Red |
Max. Jaw Opening | 5/8" |
Cutting Edge | Full-flush |
Plier Item | Plier |
Jaw thickness | 3/16" |
Description
Designed for work in very tight areas. Ergonomics eliminate fatigue. Ideal for electric circuit work, repairs, and general maintenance. Miniature tips for use in very tight areas. Flush-cut pliers great for work with electronics. Ergonomic anti-slip handles. Total length: 5-1/8”. Jaw width: 3/4". Jaw thickess: 3/16”. Maximum opening: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch & Chisel Set, 10Pc (NO.2)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- GROZ ENGINEERING TOOLS PVT LTD 8LB 36 Fiber Maul (EML-836F)
- URREA Side cut high leverage Plier 9" (269GI)
- URREA Side cut high leverage plier 9" (269GHL)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- URREA Side cut high leverage plier 8-1/2" (268GHL)
- URREA Long nose side cut plier 6-5/8" (226G)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115 ESD)
- Urrea Pliers