Shop All Automotive Diagnostic & Testing Instruments
Urrea
Fuel pump vacuum tester
Mfr # 2341
Zoro # G0294148
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Application Industrial duty
- Includes Fuel pump vacuum tester
- Length 9.37
- For Use With psi Vaccum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2341
- Zoro # G0294148
- UPC # 660731605686
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 9.37 |
Details
Item | Tester |
Tube Material | Plastic |
Application | Industrial duty |
Includes | Fuel pump vacuum tester |
For Use With | psi Vaccum |
Description
Fuel pump tester for carburetor systems. Allows you to check for internal fuel pump failures. Just connect it from any point in the fuel conduit to the tester’s end. Compression: 1-15 psi. Vaccum: 0-25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL FLEET PRODUCTS Fender Mounting Kit for Single Axle Fenders on Light and Medium Duty Trucks (KIT4)
- SEACHOICE Coupler Repair Kit, 2" Ball (52481)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- ATTWOOD Attwood 9094-5 Heavy-Duty Battery Tray - 29/31 Series (9094-5)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA In-line spark tester (2355)
- PROTO Tester Anti Freeze (JFFCC3)
- Urrea Automotive Diagnostic & Testing Instruments