Shop All Automotive Diagnostic & Testing Instruments
Urrea
Fuel-injection pressure testing basic set
Mfr # 2334
Zoro # G0277192
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Includes Fuel injection pressure testing basic set, 11 pieces
- Application Industrial duty
- Length 10.08
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2334
- Zoro # G0277192
- UPC # 660731669121
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 10.08 |
Details
Item | Testing set |
Tube Material | Steel |
Includes | Fuel injection pressure testing basic set, 11 pieces |
Application | Industrial duty |
Number of Pieces | 11 |
Description
Double scale gauge, 0-100 psi and 0-7 bar. Includes plastic protection. • Includes adapters for most common GM, Ford and Honda models. Capacity: 0-100 psi. The set includes: short and long schrader adapter, O-ring; M6-1.00 adapters and manometer; american motors; Bosch AFC.; MPC European and Japanese (except CIS), Chrysler Corporation; Ford Motor Company; GM (except TBI); injection fuel systems (Japanese); Bendix injection systems; Manometer with 0-100 PSI & 0-7 BAR scales; plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-25/32 x 1/4", CRW1, Nitrile (9997)
- BUYERS PRODUCTS 18x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705120)
- SHARK INDUSTRIES Hunter Style Tire Changer Hose - Euro Style 60"x1/4"-1/4MPT (C13786)
- GARMIN Bail Mount w/Knobs f/7xx Series (010-11483-00)
- URREA Compression tester for gasoline motors (2340)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- EXTECH Automotive Circuit Tester, Pen Type (ET30A)
- Urrea Automotive Diagnostic & Testing Instruments