Shop All Pullers
Urrea
Front wheel drive hub puller
Mfr # 4276
Zoro # G9830071
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Front wheel drive hub puller
- For Use With . Maximum opening: 4-1/2". Screw size UNF
- Puller Length 4.72
- Application Industrial duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 4.72 |
Screw Width | 6.85 |
Screw size | 5/8" -18 UNF |
Details
Item | Hub puller |
Includes | Front wheel drive hub puller |
For Use With | . Maximum opening: 4-1/2". Screw size UNF |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 3.09 |
Description
This pulller makes wheel-hub removal quick easy and damage free. Minimum opening: 4". Maximum opening: 4-1/2". Screw size: 5/8" - 18 UNF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- PROTO 3/8" DR 7pc METRIC HEX BIT SKTS (PO4990-SMA)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA Forcing screw for 6-ton puller (4212)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Forcing screw for 10-ton puller (4012S)
- URREA Pitman puller for large vehicles and trucks (4051)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- PROTO Jaw Puller (J4053)
- Urrea Pullers and Separators