Shop All Pullers
Urrea
Forcing screw for 6-ton puller
Mfr # 4212
Zoro # G9838429
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Forcing screw
- For Use With . Diameter & thread: 9-16". Hexagon: 5/8". Capacity tons
- Puller Length 7.64
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 7.64 |
Screw Width | 0.39 |
Details
Item | Forcing screw |
Includes | Forcing screw |
For Use With | . Diameter & thread: 9-16". Hexagon: 5/8". Capacity tons |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 0.49 |
Description
The URREA 4212 Forcing screw for 6-ton puller is an essential part of the product. It measures 7-7/8" in length and 5/8" in hexagon size. The diameter and thread are 9-16". This forcing screw has a capacity of 6 tons. You will definitely want to own this URREA 4212 Forcing screw for 6 ton puller.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1232)
- MOUNTAIN Ratcheting Flex Wrench, 9/16in X 5/8in (EX-PFFGBXZ14162)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 35/64 (55435)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA Jaw safety clip for 6-ton puller (4211S)
- AMERICAN POWER PULL POST PULLER RED 36"" (14600)
- Urrea Pullers and Separators