Shop All Pullers
Urrea
Forcing screw for 10-ton puller
Mfr # 4012S
Zoro # G9831943
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Porcing screw
- For Use With . Diameter & thread: 3/4-10UNC-2A. Hexagon: 3/4". Capacity tons
- Puller Length 10.47
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 10.47 |
Screw Width | 0.71 |
Details
Item | Porcing screw |
Includes | Porcing screw |
For Use With | . Diameter & thread: 3/4-10UNC-2A. Hexagon: 3/4". Capacity tons |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 1.14 |
Description
Length: 10-9/16". Diameter & thread: 3/4-10UNC-2A. Hexagon: 3/4". Capacity: 10-tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Crossbar for 6-ton puller (4211)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Forcing screw for 6-ton puller (4212)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- PROTO REAR AXLE FLANGE PULLER (PO4277B)
- Urrea Pullers and Separators