Shop All Hand Trucks
Urrea
For drums handcart 661.39 lb
Mfr # 26030
Zoro # G9687350
product price: $434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Overall Height 3.28 ft
- Overall Length 24.41
- Overall Width 51.571.37 ft
- Material Steel
- Load Capacity 661.39 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 26030
- Zoro # G9687350
- UPC # 660731902648
- Country of Origin Mexico
- Category Hand Trucks
Dimensions
Overall Height | 3.28 ft |
Overall Length | 24.41 |
Overall Width | 51.571.37 ft |
Overall Depth | 9.06 |
Details
Material | Steel |
Load Capacity | 661.39 lb |
Item | Handcart |
Includes | Industrial handcart |
Description
Grip supports made of 1” steel plate molded in one piece. Mobile elevator which ensures the fastening of the drum adapting to different heights. Square PTR 1 1/2” central body. 12 gauge. Wheels with vulcanized rubber, 10” aluminum shims. Capacity: 661.39 lb. Height: 3.28 ft. Width: 1.37 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1524-KD-418)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- URREA Industrial handcart 1543.2 lb (26001)
- DAYTON Truck, Hand, 400 Lb (3W088)
- WESCO Economy Steel Folding Handle Truck (272238)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- OLYMPIA TOOLS Olympia Tools 85-187 800 lb. Capacity Furniture Dolly (85-187)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- GLOBAL INDUSTRIAL Easy Lift Desk Mover, Steel, Blue (268602)
- Urrea Hand Trucks & Dollies