Shop All Hand Trucks
Urrea
For drums handcart 1102.3 lb
Mfr # 26031
Zoro # G9701481
product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Overall Height 4.85 ft
- Overall Length 26.77
- Overall Width 55.911.64 ft
- Material Steel
- Load Capacity 1102.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 26031
- Zoro # G9701481
- UPC # 660731902655
- Country of Origin Mexico
- Category Hand Trucks
Dimensions
Overall Height | 4.85 ft |
Overall Length | 26.77 |
Overall Width | 55.911.64 ft |
Overall Depth | 19.69 |
Details
Material | Steel |
Load Capacity | 1102.3 lb |
Item | Handcart |
Includes | Industrial handcart |
Description
It facilitates moving and emptying contents of the drum due to its design which allows it to remain motionless in its horizontal position. 2 main casters with 10” aluminum solid tires. 2 rear 6” solid tires. Capacity: 1102.3 lb. Height: 4.85 ft. Width: 1.64 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- CAMPBELL CHAIN & FITTINGS Chain Proof Coil 5/16X60Ft (072-2227)
- URREA Industrial handcart 1543.2 lb (26001)
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform (DC30087)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- ZORO SELECT Luggage Cart, Black (23L331)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- Urrea Hand Trucks