Shop All Grease Pumps
Urrea
Foot operated grease pump 22lb
Mfr # 23623
Zoro # G9721860
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 4,000 psi"
- Overall Length 20.08
- Color Black
- Application Industrial duty
- For Use With pressure 2 & 3. Includes high pressure hose 2m x 1/4”. Delivers 1oz/stroke. High pressure with pedal. Bucket capacity: 22 lb. Max pressure: 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23623
- Zoro # G9721860
- UPC # 660731694161
- Country of Origin India
- Category Grease Pumps
Dimensions
Overall Length | 20.08 |
Overall Width | 14.17 |
Overall Depth | 16.93 |
Details
Item | Pump |
Max. Pressure | 4,000 psi" |
Color | Black |
Application | Industrial duty |
For Use With | pressure 2 & 3. Includes high pressure hose 2m x 1/4”. Delivers 1oz/stroke. High pressure with pedal. Bucket capacity: 22 lb. Max pressure: 4,000 psi |
Capacity | 22 lb |
Material | Steel |
Includes | Foot operated grease pump |
Description
Drive pedal. Frees both hands of the user to raise their productivity. Recommended for grease NLGI 1, 2 & 3. Includes high pressure hose 2m x 1/4”. Delivers 1oz/stroke. High pressure with pedal. Bucket capacity: 22 lb. Max pressure: 4,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- URREA Pneumatic grease pumps 66lb (23629)
- URREA Pneumatic grease pumps 33lb (23628)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- LINCOLN LUBRICATION Vslue Series 40:1 Single Acting Grease Pump for 25-50 lb. Pail (4489)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- Urrea Grease Pumps