Shop All Snap Ring Pliers
Urrea
Flush cut for plastic and non-ferrous materials 6"
Mfr # 212G
Zoro # G9795954
product price: $20.15
/ea
Sold in multiples of 6 for $120.90
$120.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 2.28
- Overall Length 5.676"
- Includes Plier
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 212G
- Zoro # G9795954
- UPC # 660731660524
- Country of Origin Taiwan, Province of China
- Category Snap Ring Pliers
Dimensions
Blade Width | 2.28 |
Overall Length | 5.676" |
Details
Item | Plier |
Material | Steel |
Includes | Plier |
Application | Industrial duty |
For Use With | For plastic and non-ferrous materials |
Handle Color | Red |
Description
With the URREA 212G Flush cut for plastic and non-ferrous materials 6", you'll have a tool that's ready to work. This flush cut is recommended for cutting plastic, cooper, aluminium, brass and other soft materials. It features spring-loaded handles that facilitate use. The length measures 6” with jaw length of 15/16” and jaw width of 25/32”. When it comes to flush cuts, the URREA 212G is a versatile tool that will serve you well on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 5 mm Tip, 7 in L (45955)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60891)
- URREA Easy-change convertible retaining ring plier 0.047"x90° (374L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA 0° angle for closing internal retaining ring .038 (389)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA 45° angle for closing internal retaining ring .038 (398)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- Urrea Snap Ring Pliers