Shop All Snap Ring Pliers
Urrea
Flush cut for plastic and Non-Ferrous materials 5"
Mfr # 211G
Zoro # G9789709
product price: $14.89
/ea
Sold in multiples of 6 for $89.34
$89.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 2.83
- Overall Length 5.043"
- Includes Plier
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 211G
- Zoro # G9789709
- UPC # 660731666717
- Country of Origin Taiwan, Province of China
- Category Snap Ring Pliers
Dimensions
Blade Width | 2.83 |
Overall Length | 5.043" |
Details
Item | Plier |
Material | Steel |
Includes | Plier |
Application | Industrial duty |
Handle Color | Red |
For Use With | For plastic and non-ferrous materials |
Description
Reinforced joints for optimum performance. Spring-loaded handles facilitate use. Recommended for cutting plastic, cooper, aluminium, brass and other soft materials. Length: 5". Jaw length: 3/4". Jaw width:21/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, T15 x 50mmPK10 (74521)
- OTC 3/4 in Drive, 80mm 6 pt Metric Socket, 6 Points (1955M)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-KNURLED-POLISHED-BULK (318F.NP/BB)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Covertible Retaining Ring Plier 0.070" x 90° (376)
- URREA Pliers with 10 small interchangeable tips (382)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 21 A01 SBA)
- Urrea Pliers