Shop All Oilers and Reservoirs
Urrea
Flexible pump oiler 32Oz
Mfr # 2265
Zoro # G9721063
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 4.96
- Bowl Material Steel
- Capacity 32 oz"
- For Use With Capacity oz
- Includes Rigid oil can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2265
- Zoro # G9721063
- UPC # 660731676341
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 4.96 |
Overall Length | 7.32 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 32 oz" |
For Use With | Capacity oz |
Includes | Rigid oil can |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG10025-50)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- OATEY CUTTING OIL BOTTLE 32OZ (30204)
- URREA Flexible pump oiler 16Oz (2264)
- URREA Pistol flexible spout 16Oz (2267)
- WESTWARD Oiler, 10 fl oz Capacity, Tin Coated Steel Sheet, Flexible Spout, 6 in Spout Length (2LAJ6)
- STM 500ml Lever Type Oil Can (231396)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- LDI INDUSTRIES Valve, Spray (SV102)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- Urrea Oilers and Reservoirs