Shop All Oilers and Reservoirs
Urrea
Flexible pump oiler 16Oz
Mfr # 2264
Zoro # G9744014
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3.94
- Bowl Material Steel
- Capacity 16 oz"
- For Use With Capacity oz
- Includes Rigid oil can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2264
- Zoro # G9744014
- UPC # 660731676334
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 3.94 |
Overall Length | 6.85 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 16 oz" |
For Use With | Capacity oz |
Includes | Rigid oil can |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- URREA Flexible pump oiler 32Oz (2265)
- URREA Pistol flexible spout 16Oz (2267)
- WESTWARD Flexible Spout Measure, 2 Quart/1 Liter (2CAP1)
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- WESTWARD Flexible Spout Measure, 5 Quart/5 Liter Capacity, High Density Polyethylene, 8 in Spout Length (2CAP3)
- PLEWS OILER PISTOL RIGID 1 QT (50-583)
- JET Fluid Reservoir (HVBS7MW-66N)
- Urrea Oilers and Reservoirs