Shop All Air Gun Nozzles & Accessories
Urrea
Flexible hose 18"
Mfr # 23610
Zoro # G0332377
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20
- Base Material Steel
- Includes extensión
- Color Black
- Application Industrial duty
Product Information
- Brand Urrea
- MFR # 23610
- Zoro # G0332377
- UPC # 660731669701
- Country of Origin India
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 20 |
Diameter | 5/16" |
Details
Item | Hose |
Base Material | Steel |
Includes | extensión |
Color | Black |
Application | Industrial duty |
Description
Works at 3500 psi (240 Bar). Maximum pressure 11,300 psi (800 Bar). Diameter: 5/16”. Hose length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- HHIP 3/8-16NC H3 3 Flute Spiral Point Plug Tap (1011-6106)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- TENG TOOLS 3/4" Drive 3/4" Drive Female: 1/2" Drive Male Adaptor (M340086-C)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- AMFLO Replacement Blow Gun Tip, Safety, 1 pc (97-412)
- Urrea Air Gun Nozzles & Accessories