Shop All Air Ratchet Wrenches
Urrea
Flexible head air ratchet set with sockets in metrics
Mfr # UP886HKM
Zoro # G0333192
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.7
- Includes Plastic case with 12 pieces
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP886HKM
- Zoro # G0333192
- UPC # 660731630718
- Country of Origin Mexico
- Category Air Ratchet Wrenches
Dimensions
Length | 13.7 |
Details
Item - Air Ratchets | Ratchet set |
Includes | Plastic case with 12 pieces |
Housing Material | Plastic |
Description
The set includes: impact socket: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 17 mm deep, 21 mm deep, Air ratchet 1/2”, Extension 2”, Extension 5” and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52338D2B72350)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- URREA 3/8" drive air ratchet (UP886)
- URREA 1/2" drive air ratchet (UP886H)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- AIRCAT 14 Long Reach Ratchet (ACA808-15-25)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- Urrea Air Ratchet Wrenches